Beli microphone speaker conference di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Flat File Set (Map File)
    Rating:
    94% of 100
    (7)
    Mulai

    Rp139.900

    monotaro Flat File Set (Map File)
    Deskripsi:
    About 150 sheets can be stored if it is copy paper. deal for organizing documents. -color cardboard 360 g / m is a solid flat file
    atribut:
    • Hole Intervals (mm): 80
    • Material: Color board (recycled paper)
    • Material (Binding Tool): R-PS(100%)
    • Number of Holes: 2
    • Size: A4 vertical
    • Storage Number of Sheets: about 150 sheets
  2. Jabra Speak 510 MS Speakerphone (Pengeras Suara)
    Mulai

    Rp2.999.900

    Jabra Speak 510 MS Speakerphone (Pengeras Suara)
    Deskripsi:
    -AudioPeak output power 10wattMicrophone type Omni-directionalSignal to noise ratio (SNR) +70dBSpeaker sensitivity, Output sensitivity in Max volume: 0dB Pa/VdCertifications Bluetooth 3.0, CE, FCC, RoHS, REACH-ConnectivityConnectivity Micro USB for ChargingBluetooth standard Bluetooth 3.0Bluetooth range Up to 30mSupported Bluetooth profiles A2DP (v1.2), Hands-free Profile (v1.6), Headset Profile (v1.2), AGHFP (v1.6)PC USB Bluetooth dongle (Jabra Link 360) USB BT audio device/HID dongle. Bluetooth 3.0)-BatteryTalk-time Up to 15hoursStandby time Over 200 days with Automatic power off featureCharging time Approximately 2hours-GeneralSpeakerphone weight 195g/6.88ozWhats in the box Jabra Speak 510 -Pouch -Jabra Link 370 (PC USB Bluetooth dongle comes with Jabra Speak 510+) -Quick Start Guide -Warranty and Warning leaflets
  3. Aver Video Conference
    Mulai

    Rp42.999.900

    Aver Video Conference
    Deskripsi:
    EVC130Point-to-point, eCam Focus with Super Wide Angle 88 DegreeThe EVC130 is the market’s new price-to-performance leader, offering small to medium-scale organizations a uniquely cost-effective HD video conferencing solution. The EVC130 features real
    atribut:
    • Video Outputs: > HDMI > VGA
    • Power Supply: > AC 100V-240V, 50/60Hz > Consumption: EIAJ 12V, 4A
  4. Aver Video Conference
    Mulai

    Rp26.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  5. Jabra Speak 410 MS Speakerphone
    Mulai

    Rp5.799.900

    Jabra Speak 410 MS Speakerphone
    Deskripsi:
    -AudioBuilt-in omni-directional microphone, 360 degree coverage enabling hands-free collaboration & allowing attendees to hear and be heard from all anglesDigital signal processing (DSP ) technology, Crystal clear sound without echoes or distorted sounds even at maximum volume levelWideband audio/HD Voice, High-quality audio for the best possible sound-ConnectivityUSB cable, Plug-and-play connectivity to PC softphone/UC systemsFull compatibility with UC systems & VoIP clients, Seamless integration and call control with leading UC systems/PC softphones, such as Microsoft Lync, IBM Sametime, Cisco, Avaya and Skype-Ease of useLED indicators, Intuitive user interfaceJabra Direct, Easy softphone integration. Configure Jabra Speak 410 via Jabra Direct
  6. KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A4 Vertikal 3 Pack (Map File)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A4 Vertikal 3 Pack (Map File)
    Deskripsi:
    Great value 3-book pack for bulk purchase
    atribut:
    • Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
    • Number of Holes: 2
    • Storable Sheet Number: 150
    • Storage Dimension (mm): 15
    • Height (mm): 307
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
    • Binding Specification: 80mm pitch
    • Eco Mark Certification Number: 17 112 157
    • Green Purchasing Law: Conform
    • Outer Width (mm): 231
    • Size: A4-S
    • Type: Vertical
  7. KOKUYO Map Kertas Flat T (Map File)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    KOKUYO Map Kertas Flat T (Map File)
    Deskripsi:
    Adopted universal binding tool which can open and close with one touch. By enlarging the binding hole, insertion of the binding legs is smooth. Size: 307x231x18mm. The binding tool uses playback PS. Sorting and binding of binding material and cover can be discarded.
    atribut:
    • Storable Sheet Number: 150
    • Storage Dimension (mm): 15
    • Binding Specification: 80mm pitch
    • Material: Cover / Colored paperboard (using waste paper pulp), binding material / holding plate: R-PS
    • Number of Holes: 2
    • Size: A4-S
    • Eco Mark Certification Number: 17 112 157
    • Height (mm): 307
    • Outer Width (mm): 231
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp loading ratio 71%), binding holder holding plate: R-PS 100%
    • Spine Width (mm): 18
  8. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  9. KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A4-S (Map File)
    Mulai

    Rp17.900

    KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A4-S (Map File)
    Deskripsi:
    The binding is made of resin, so it has strong holding power and documents will not shift.
    atribut:
    • Size: A4-S
    • Type: Vertical type
    • Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
    • Eco Mark Certification Number: 17 112 157
    • Filing Thickness (mm): 15
    • Height (mm): 307
    • Hole Intervals (mm): 80
    • Kinds: Flat file
    • Number of Holes: 2
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
    • Spine Width (mm): 18
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Width (mm): 231
  10. Logitech Headset Stereo
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Logitech Headset Stereo
    Deskripsi:
    Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga microphone speaker conference Terbaru October 2026
monotaro Flat File Set (Map File)Rp139.900
Jabra Speak 510 MS Speakerphone (Pengeras Suara)Rp2.999.900
Aver Video ConferenceRp42.999.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
Jabra Speak 510 UC SpeakerphoneRp2.999.900
Aver Video ConferenceRp26.999.900
Jabra Speak 410 MS SpeakerphoneRp5.799.900
KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A4 Vertikal 3 Pack (Map File)Rp57.900
KOKUYO Map Kertas Flat T (Map File)Rp26.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)